Eco grooving tool 19/3 mm

Article no.: 273866 19/3
Set price 2 Piece (112.76 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • axial grooving possible: false

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Blade height h5 19 mm
    Application type neutral
    Through-coolant yes
    for maximum workpiece ⌀ 40 mm
    Height h1 15.7 mm
    Overall length L 96 mm
    axial grooving possible no
    Type of product Parting-off tool

    Identification numbers & Classifications

    Article number 273866 19/3
    EAN / GTIN 4045197959805
    Manufacturer number 273866 19/3

    Description

    Version:

    With Eco cooling directly on the cutting edge and additional flank face cooling.

    Application:

    For deep grooves and parting off large diameters.

    Suitable for:

    Toolholder No. 274093 or VDI toolholder No. 319132319133.

    Spare part:

    Blanking screw No. 279828 1.

    Attention:

    Please order the assembly key No. 279920 separately.

    Note:

    From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.
    Set consisting of 2 blades each with its own seating.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart