Eco grooving toolholder 25/4 mm

Article no.: 273861 25/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Groove width w 4 mm
Application type left-hand
Through-coolant yes
Grooving depth tmax 28 mm
Functional width L4 26.5 mm
Head length L1 48 mm
Shank width b 25 mm
Overall length L 119.5 mm
Screw 279815 7 (TX30; 8 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273861 25/4
EAN / GTIN 4045197582072
Manufacturer number 273861 25/4

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Note:

From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.
Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 319006319136.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart