{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Grooving depth tmax | 21 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 37 mm | |
Shank width b | 16 mm | |
Overall length L | 84 mm | |
Screw | 279815 5 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273861 16/3 | |
EAN / GTIN | 4045197582027 | |
Manufacturer number | 273861 16/3 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Eco grooving toolholder, left-hand, Shank width / groove width w: 16/3mm
on request
In stock
33 pieces in stock
US $ 244.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 178.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 178.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 191.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 244.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 244.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
US $ 244.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 283.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 195.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 120.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 133.84
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | yes | yes | yes | yes | yes | no | no | no | no | yes | no | no |
Overall length L | 84 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 78.5 mm | 84.5 mm | 92.5 mm | 97.5 mm | 150 mm | 100 mm | 109 mm |
Through-coolant | yes | no | no | no | no | no | yes | yes | yes | yes | no | no | no |
Head length L1 | 37 mm | 30 mm | 35 mm | 37 mm | 31 mm | 37 mm | 31.5 mm | 37.5 mm | 45.5 mm | 37 mm | 48 mm | 30 mm | 39 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Grooving depth tmax | 21 mm | 9 mm | 12 mm | 20 mm | 15 mm | 21 mm | 15 mm | 20 mm | 28 mm | 21 mm | 30 mm | 12 mm | 21 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Clamp toolholder |