Eco grooving toolholder, left-hand, Shank width / groove width w: 20/3mm

Article no.: 273836 20/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Groove width w 3 mm
Application type left-hand
Through-coolant yes
maximum ⌀ 60 mm
Grooving depth tmax 30 mm
Functional width L4 21.5 mm
Head length L1 49 mm
Shank width b 20 mm
Overall length L 108 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273836 20/3
EAN / GTIN 4045197517340
Manufacturer number 273836 20/3

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.
10×w

Note:

Maximum ⌀ = limited workpiece ⌀ due to the tool type.
From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring.
If necessary, use single-cutter grooving inserts No. 273656273670.
Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 319006319136.

Downloads & documents

Compare with similar products

This article


Recommendations


Eco grooving toolholder, left-hand, Shank width / groove width w: 20/3mm

Eco grooving toolholder, left-hand, Shank width / groove width w: 20/3mm

on request
In stock
51 pieces in stock
US $ 280.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
61 pieces in stock
US $ 195.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 195.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock
US $ 202.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 202.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
US $ 253.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 253.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 271.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
US $ 271.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 316.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock
US $ 141.79
plus VAT at the current rate Prices plus delivery costs
axial grooving possible no yes yes yes yes no no no no no no
Overall length L 108 mm 125 mm 125 mm 125 mm 125 mm 93.5 mm 99.5 mm 95.5 mm 107 mm 112 mm 129 mm
Through-coolant yes no no no no yes yes yes yes yes no
Screw 279815 6 (TX25; 6 Nm) 279815 6 (TX25; 6 Nm) 279815 7 (TX30; 8 Nm) 279815 6 (TX25; 6 Nm) 279815 7 (TX30; 8 Nm) 279815 6 (TX25; 6 Nm) 279815 7 (TX30; 8 Nm) 279815 6 (TX25; 6 Nm) 279815 7 (TX30; 8 Nm) 279815 6 (TX25; 6 Nm) 279816 4 (SW5; 5 Nm)
Application type left-hand left-hand left-hand left-hand left-hand left-hand left-hand left-hand left-hand left-hand left-hand
Functional width L4 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 21.5 mm 20 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Clamp toolholder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart