{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 20 mm | |
Functional width L4 | 21.5 mm | |
Head length L1 | 40 mm | |
Shank width b | 20 mm | |
Overall length L | 125 mm | |
Screw | 279815 7 (TX30; 8 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273756 20/4 | |
EAN / GTIN | 4045197485090 | |
Manufacturer number | 273756 20/4 |