Boring bar for grooving 16/3 mm

Article no.: 273790 16/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock

Select article variation and quantity

Shank ⌀ DS / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Groove width w 3 mm
Application type right-hand
Through-coolant yes
tmax internal machining 6 mm
Minimum pre-drill ⌀ Dmin 23 mm
Centre offset L3 14.5 mm
Overhang L1 recessed holders 30 mm
Overall length L 180 mm
Screw 279815 9 (TX25; 4.5 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273790 16/3
EAN / GTIN 4045197525024
Manufacturer number 273790 16/3

Description

Version:

Made of high-tensile tool steel (>1300 N/mm2). In conjunction with the convex indexable insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart