This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Parting-off tool, neutral, Blade height h5 / groove width w: 32/6mm

Article no.: 273780 32/6

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade height h5 32 mm
Application type neutral
Through-coolant no
for maximum workpiece ⌀ 110 mm
Height h1 25 mm
Overall length L 150 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273780 32/6
Manufacturer number 273780 32/6

Description

Application:

In conjunction with parting-off inserts No. 273656273670.

Suitable for:

Toolholder No. 273984273994 or 319132319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279920 separately.

Note:

From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart