{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 85 mm | |
Height h1 | 21.4 mm | |
Overall length L | 120 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273780 26/3 | |
Manufacturer number | 273780 26/3 |