Grooving toolholder 25/3L mm

Article no.: 273760 25/3L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 3 mm
    Application type right-hand
    Through-coolant no
    maximum ⌀ 75 mm
    Grooving depth tmax 37.5 mm
    Functional width L4 26.5 mm
    Head length L1 54 mm
    Shank width b 25 mm
    Overall length L 150 mm
    Screw 279815 6 (TX25; 6 Nm)
    axial grooving possible yes
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273760 25/3L
    EAN / GTIN 4045197643827
    Manufacturer number 273760 25/3L

    Description

    Version:

    Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.
    12.5×w (groove depth up to 37.5 mm)

    Note:

    Maximum ⌀ = limited workpiece ⌀ due to the tool type.
    From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring.
    If necessary, use single-ended grooving inserts No. 273656273670.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart