Grooving toolholder, right-hand, Shank width / groove width w: 20/3mm

Article no.: 273760 20/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
64 pieces in stock 64 pieces available in 3-4 working days

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Application type right-hand
Through-coolant no
maximum ⌀ 60 mm
Grooving depth tmax 30 mm
Functional width L4 21.5 mm
Head length L1 46 mm
Shank width b 20 mm
Overall length L 150 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible yes
Type of product Boring bar

Identification & Classification

Article number 273760 20/3
EAN / GTIN 4045197485175
Manufacturer number 273760 20/3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.
10×w

Note:

Maximum ⌀ = limited workpiece ⌀ due to the tool type.
From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring.
If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart