{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 21 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 37 mm | |
Shank width b | 16 mm | |
Overall length L | 100 mm | |
Screw | 279815 5 (TX25; 6 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273758 16/3 | |
EAN / GTIN | 4045197538390 | |
Manufacturer number | 273758 16/3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Grooving toolholder 16/3 mm
on request
In stock
23 pieces in stock
US $ 191.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 178.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 195.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
US $ 178.70
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes | no |
Overall length L | 100 | 100 | 100 | 150 | 100 |
Through-coolant | no | no | no | no | no |
Head length L1 | 37 | 30 | 31 | 41 | 33 |
Groove width w | 3 | 3 | 3 | 3 | 3 |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |