Grooving toolholder 20/4 mm

Article no.: 273755 20/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 20 mm
Functional width L4 21.5 mm
Head length L1 40 mm
Shank width b 20 mm
Overall length L 125 mm
Screw 279815 7 (TX30; 8 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273755 20/4
EAN / GTIN 4045197484901
Manufacturer number 273755 20/4

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Note:

From groove width 6 mm at tmax (5×groove width), the second cutter comes into contact with the workpiece. This can lead to scoring. Reliably free of scoring up to t = 24.5 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Grooving toolholder  20/4 mm

Grooving toolholder 20/4 mm

on request
In stock
22 pieces in stock
US $ 195.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 187.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 202.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 214.43
plus VAT at the current rate Prices plus delivery costs
axial grooving possible yes yes yes yes
Overall length L 125 125 125 150
Through-coolant no no no no
Head length L1 40 37 48 51
Groove width w 4 4 4 4
Application type right-hand right-hand right-hand right-hand
Type of product Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart