{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 12 mm | |
Functional width L4 | 21.5 mm | |
Head length L1 | 37 mm | |
Shank width b | 20 mm | |
Overall length L | 125 mm | |
Screw | 279815 7 (TX30; 8 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273751 20/4 | |
EAN / GTIN | 4045197484710 | |
Manufacturer number | 273751 20/4 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Grooving toolholder, left-hand, Shank / groove width w: 20/4mm
on request
In stock
25 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 187.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 110.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 110.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 128.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 128.54
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes | no | no | no | no |
Overall length L | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 120 mm | 120 mm |
Through-coolant | no | no | no | no | no | no | no | no |
Head length L1 | 37 mm | 33 mm | 37 mm | 33 mm | 21.4 mm | 21.4 mm | 30 mm | 30 mm |
Application type | left-hand | right-hand | right-hand | left-hand | right-hand | left-hand | left-hand | right-hand |
Functional width L4 | 21.5 mm | 21.5 mm | 21.5 mm | 21.5 mm | 25.2 mm | 25.2 mm | 20 mm | 20 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |