{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 12 mm | |
Functional width L4 | 26.5 mm | |
Head length L1 | 37 mm | |
Shank width b | 25 mm | |
Overall length L | 150 mm | |
Screw | 279815 7 (TX30; 8 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273750 25/4 | |
EAN / GTIN | 4045197484550 | |
Manufacturer number | 273750 25/4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Grooving toolholder, right-hand, Shank / groove width w: 25/4mm
on request
In stock
27 pieces in stock
US $ 195.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 195.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
79 pieces in stock
US $ 230.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
US $ 195.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 133.84
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | no | no |
Overall length L | 150 mm | 150 mm | 150 mm | 150 mm | 120 mm |
Through-coolant | no | no | no | no | no |
Head length L1 | 37 mm | 33 mm | 46 mm | 33 mm | 30 mm |
Groove width w | 4 mm | 3 mm | 3 mm | 3 mm | 3 mm; 4 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |