{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Groove width w | 3 mm; 4 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Grooving depth tmax | 12 mm | |
Functional width L4 | 25 mm | |
Head length L1 | 30 mm | |
Overall length L | 120 mm | |
Screw | 279816 4 (SW5; 5 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 278017 25 | |
EAN / GTIN | 4062406381752 | |
Manufacturer number | 278017 25 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Grooving toolholder 25 mm
on request
In stock
47 pieces in stock
US $ 131.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 114.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 144.44
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no |
Through-coolant | yes | no | no |
Head length L1 | 30 | 21.4 | 39 |
Shank size | 25 | 25 | 25 |
Application type | right-hand | right-hand | right-hand |
Functional width L4 | 25 | 30.2 | 25 |
Type of product | Boring bar | Boring bar | Clamp toolholder |