{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Blade height h5 | 32 mm | |
Application type | neutral | |
Through-coolant | yes | |
System key | yes | |
for maximum workpiece ⌀ | 100 mm | |
Overall length L | 150 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273562 32/3,1 | |
EAN / GTIN | 4062406202699 | |
Manufacturer number | 273562 32/3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Eco parting-off blade 32/3,1 mm
on request
In stock
3 pieces in stock
US $ 241.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 164.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
135 pieces in stock
US $ 92.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
US $ 166.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 241.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
US $ 126.32
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Overall length L | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm |
Through-coolant | yes | no | no | no | yes | no |
Blade height h5 | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |