{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS | |
Blade height h5 | 32 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 100 mm | |
Overall length L | 150 mm | |
max. groove depth tmax | 50 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273560 32/3,1 | |
EAN / GTIN | 4045197587558 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS parting-off tool 32/3,1 mm
on request
In stock
13 pieces in stock
US $ 161.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
144 pieces in stock
US $ 91.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
163 pieces in stock
US $ 162.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
US $ 124.47
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no |
for maximum workpiece ⌀ | 100 | 100 | 100 | 100 |
Overall length L | 150 | 150 | 150 | 150 |
Through-coolant | no | no | no | no |
Blade height h5 | 32 | 32 | 32 | 32 |
Application type | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |