{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS | |
Blade height h5 | 19 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 40 mm | |
Overall length L | 86 mm | |
max. groove depth tmax | 21 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273560 19/3,1 | |
EAN / GTIN | 4045197719171 | |
Manufacturer number | 273560 19/3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS parting-off tool, neutral, Blade height h5 / groove width w: 19/3,1mm
on request
In stock
Available in 3-4 working days
16 pieces in stock
16 pieces available in 3-4 working days
US $ 144.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
71 pieces in stock
71 pieces available in 3-4 working days
US $ 80.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
36 pieces in stock
36 pieces available in 3-4 working days
US $ 145.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
5 pieces in stock
5 pieces available in 3-4 working days
US $ 215.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
26 pieces in stock
26 pieces available in 3-4 working days
US $ 215.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
10 pieces in stock
10 pieces available in 3-4 working days
US $ 112.14
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 40 mm | 40 mm | 45 mm | 45 mm | 45 mm | 45 mm |
Overall length L | 86 mm | 86 mm | 86 mm | 86 mm | 86 mm | 86 mm |
Through-coolant | no | no | no | yes | yes | no |
Blade height h5 | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |