{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 32 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 100 mm | |
Width b2 | 2.4 mm | |
Height h1 | 24.7 mm | |
Overall length L | 150 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273000 32/3,1 | |
EAN / GTIN | 4045197941657 | |
Manufacturer number | 273000 32/3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Steel parting-off tool, neutral, Blade height h5 / groove width w: 32/3,1mm
on request
In stock
113 pieces in stock
US $ 92.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 164.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
US $ 166.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 241.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 241.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
US $ 126.32
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Overall length L | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm |
Through-coolant | no | no | no | yes | yes | no |
Blade height h5 | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |