This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Shim for boring bars 3,5 °

Article no.: 272630 3,5

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Inclination angle 3.5 degrees
for insert size L 16 mm
Application type left-hand
Angle as in graph SK 50
Internal/external application Internal
Type of product Shim

Identification numbers & Classifications

Article number 272630 3,5
Manufacturer number 272630 3,5

Description

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart