Shim for boring bars 0,5 °

Article no.: 272630 0,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.07 / Piece
  • from 10 Piece
    US $ 15.90 / Piece
on request
In stock
48 pieces in stock

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Inclination angle 0.5 degrees
for insert size L 16 mm
Application type left-hand
Angle as in graph TS 63
Internal/external application Internal
Type of product Shim

Identification numbers & Classifications

Article number 272630 0,5
EAN / GTIN 4045197368904
Manufacturer number 272630 0,5

Description

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart