{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Insert size | 22 mm | |
Application type | left-hand | |
Through-coolant | no | |
Functional width L4 | 25 mm | |
Head length L1 | 36 mm | |
Overall length L | 155 mm | |
Insert screw for threading insert | 279810 3 | |
Shim 1.5° | 272616 1.5 | |
Clamping screw for shim | 279824 2 | |
Type of product | Boring bar |
Article number | 272002 25/22 | |
EAN / GTIN | 4045197430540 | |
Manufacturer number | 272002 25/22 |