{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Through-coolant | no | |
Functional width L4 | 25 mm | |
Head length L1 | 30 mm | |
Overall length L | 153 mm | |
Insert screw for threading insert | 279810 2 | |
Shim 1.5° | 272610 1.5 | |
Clamping screw for shim | 279824 1 | |
Type of product | Boring bar |
Article number | 272002 25/16 | |
EAN / GTIN | 4045197430533 | |
Manufacturer number | 272002 25/16 |
This article |
Recommendations |
||
---|---|---|---|
Screw-on toolholder, left-hand, Shank size / insert size L: 25/16mm
on request
In stock
19 pieces in stock
US $ 144.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 144.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
99 pieces in stock
US $ 87.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 153 mm | 153 mm | 150 mm |
Through-coolant | no | no | no |
Head length L1 | 30 mm | 30 mm | 27 mm |
Insert size | 16 mm | 16 mm | 16 mm |
Shank size | 25 mm | 25 mm | 25 mm |
Application type | left-hand | right-hand | right-hand |
Type of product | Boring bar | Boring bar | Boring bar |