Partial profile insert for DIN 7993 internal, right-hand, HB7010, Groove R: 0,6mm

Article no.: 271035 0,6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 41.45 / Piece
  • from 10 Piece
    US $ 34.55 / Piece
on request
In stock Available in 3-4 working days
102 pieces in stock 102 pieces available in 3-4 working days

Select article variation and quantity

Groove R (mm) Unit price incl. VAT
  • Slots to standard: DIN 7993

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grade HB7010
Slots to standard DIN 7993
Groove R 0.6 mm
Thickness 3.6 mm
Insert size L 16 mm
Shim No. 272624 size S
Blade width w 1.2 mm
tmax 0.8 mm
Insert assignment right-hand
Tool material Carbide
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 271035 0,6
EAN / GTIN 4045197142597
Manufacturer number 271035 0,6

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Suitable for:

GARANT toolholders (external/internal) No. 271997272172, for threading insert size 16 or 9.3 respectively.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart