Partial profile insert for DIN 7993 internal, right-hand 1 mm

Article no.: 271035 1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 38.59 / Piece
  • from 10 Piece
    US $ 32.17 / Piece
on request
In stock
37 pieces in stock

Select article variation and quantity

Groove R (mm) Unit price incl. VAT
  • Slots to standard: DIN 7993

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Grade HB7010
    Slots to standard DIN 7993
    Groove R 1 mm
    Thickness 3.6 mm
    Insert size L 16 mm
    Shim No. 272624 size S
    Blade width w 2 mm
    tmax 1.2 mm
    Insert assignment right-hand
    Tool material Carbide
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 271035 1
    EAN / GTIN 4045197142610
    Manufacturer number 271035 1

    Application Table

    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    40
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    130
    CuZn
    N
    150
    continuous
     
    wet maximum
     
    dry
     

    Description

    Suitable for:

    GARANT toolholders (external/internal) No. 271997272172, for threading insert size 16 or 9.3 respectively.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart