Full profile insert 55°, internal, right-hand 11

Article no.: 270824 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 27.81 / Piece
  • from 10 Piece
    US $ 23.19 / Piece
on request
In stock
894 pieces in stock

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Grade HB7010
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 11
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270824 11
EAN / GTIN 4045197370785
Manufacturer number 270824 11

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 55°, internal, right-hand  11

Full profile insert 55°, internal, right-hand 11

on request
In stock
894 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
255 pieces in stock
from 1  Pieces
US $ 30.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 25.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
399 pieces in stock
from 1  Pieces
US $ 31.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 25.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
293 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
552 pieces in stock
from 1  Pieces
US $ 18.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.23
plus VAT at the current rate Prices plus delivery costs
Thread type BSP ;BSP-LH ;BSW ;BSW-LH ;G ;G-LH BSP ;BSP-LH ;BSW ;BSW-LH ;G ;G-LH BSP ;BSP-LH ;BSW ;BSW-LH ;G ;G-LH BSP ;BSP-LH ;BSW ;BSW-LH ;G ;G-LH BSP ;BSP-LH ;BSW ;BSW-LH ;G ;G-LH BSP ;BSW ;G
Internal/external application inner inner inner inner inner inner
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7010 HB7020 HB7125 HB7010 HU7315 HBX820
Thickness 3.6 3.6 3.6 3.6 3.6 3.6
Application type right-hand right-hand right-hand left-hand right-hand right-hand
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart