Threading insert set size 16, HB7010, Type: IR

Article no.: 271900 IR
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Thread type: M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Type HB7010
Thread type M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH
Machining direction right-hand
Type of product Indexable insert for thread turning

Identification & Classification

Article number 271900 IR
Copy
EAN / GTIN 4045197370976
Copy
Manufacturer number 271900 IR
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Content:

Full profile, metric 60°: No. 270756 size 1; 1.5; 1.75; 2; 2.5; 3
Partial profile, metric 60°: No. 270792 size 0.5-1.5; 1.75-3
Full profile, BSW 55°: No. 270824 size 14; 11

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart