TDAT 070104 HB7410

Article no.: 268640 HB7410
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 21.46 / Piece
  • from 10 Piece
    US $ 17.88 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
566 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TDAT 070104
Corner radius 0.4 mm
Grade HB7410
Tool material Carbide
Main application Ti
Cutting conditions continuous
Chip breaker TIS
Cutting depth ap 0.05 mm - 0.23 mm
Feed f 0.05 mm/rev. - 0.23 mm/rev.
Cutting speed vc main application 40 m/min - 90 m/min
Coating TiN
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268640 HB7410
EAN / GTIN 4062406057855
Manufacturer number 268640 HB7410

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart