Boring bar carbide, right-hand, Overhang / insert size: 85/07mm

Article no.: 268822 85/07
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E08K STLDR/L07
Setting angle κ 95 degrees
suitable indexable insert TDAT 07010.
Minimum pre-drill ⌀ Dmin 9.14 mm
Centre offset L3 4.8 mm
Clamping height L2 7.49 mm
Overall length L 125 mm
Pack of insert screws 269028 12
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 268822 85/07
EAN / GTIN 4045197562654
Manufacturer number 268822 85/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart