WCHX 05T102 ALU

Article no.: 268476 ALU
plus VAT at the current rate Prices plus delivery costs
on request
In stock
74 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WCHX 05T102
Corner radius 0.2 mm
Grade HU70AL
Tool material Carbide
Main application N
Secondary application K
Type ALU
Cutting speed vc main application 300 m/min - 600 m/min
Cutting speed vc secondary application 180 m/min
suitable for tool dia. Dc 10 mm
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268476 ALU
EAN / GTIN 4045197470409
Manufacturer number 268476 ALU

Application Table

continuous
 
irregular
 
wet maximum
 
dry
 

Description

Suitable for:

Boring tool No. 268463268468, size 10.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart