”5 in 1” drilling and turning tool 2.25×D, left-hand, ⌀ DC: 10mm

Article no.: 268468 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series “5 in 1”
Nominal ⌀ D 10 mm
Application type left-hand
Through-coolant yes
Bore ⌀ tolerance D 0/+0.22 mm
Overhang LA 28 mm
Shank length Ls 42 mm
Reach L1 22.5 mm
Shank ⌀ Ds 12 mm
⌀ d2 16 mm
Indexable insert No. 268472 − 268496 WCHX 05T1..
Pack of insert screws 269028 31
Type of product Boring bar

Identification numbers & Classifications

Article number 268468 10
EAN / GTIN 4045197470218
Manufacturer number 268468 10

Description

Version:

With internal cooling.
Plain shank with collar.

Application:

Face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking.

Note:

  • Choose corner radii as large as possible.
  • Always use internal cooling for drilling (at least 5 bar).

Use the drilling and turning tool in long chipping structural steels and long chipping stainless steels only up to 1.5×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart