ZCMX 09T302 HUZ310

Article no.: 268437 HUZ310
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 24.62 / Piece
  • from 10 Piece
    US $ 20.51 / Piece
on request
In stock
170 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 09T302
Corner radius 0.2 mm
Grade HUZ310
Tool material Carbide
Main application N
Cutting conditions continuous
Cutting depth ap 0.2 mm - 4 mm
Feed rate f when turning 0.05 mm - 0.4 mm
Feed rate f when drilling 0.03 mm - 0.3 mm
Cutting speed vc main application 200 m/min - 600 m/min
suitable for tool dia. Dc 18 mm
Coating uncoated
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268437 HUZ310
EAN / GTIN 4062406392666
Manufacturer number 268437 HUZ310

Application Table

continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart