ZCMX 09T302, Grade: HBZ310

Article no.: 268437 HBZ310
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 27.81 / Piece
  • from 10 Piece
    US $ 23.19 / Piece
on request
In stock Available in 3-4 working days
48 pieces in stock 48 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 10T304
Corner radius 0.4 mm
Grade HBZ310
Tool material Carbide
Main application N
Cutting conditions continuous
Cutting depth ap 0.2 mm - 4 mm
Feed rate f when turning 0.05 mm - 0.4 mm
Feed rate f when drilling 0.03 mm - 0.3 mm
Cutting speed vc main application 200 m/min - 600 m/min
suitable for tool dia. Dc 18 mm
Coating PVD
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268437 HBZ310
EAN / GTIN 4062406392673
Manufacturer number 268437 HBZ310

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart