Cutting head ST/5

Article no.: 264827 ST/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

System / insert size Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 15 mm
Application type left-hand
Through-coolant yes
Cutting point / joint 40 mm
ISO code cutting head PDUNL
suitable indexable insert DN.. 1506..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 27 mm
Overall length L 40 mm
Lever 320612 P05
Lever screw 320611 P05
Spring pin 320618 P05
Shim 320610 P05
Insert assignment right-hand and neutral
Type of product Cutting head

Identification numbers & Classifications

Article number 264827 ST/5
EAN / GTIN 2050002059306
Manufacturer number 250623 40/15

Description

Suitable for:

Boring bar shanks No. 320102, 320104, 320407, 320409 and 320410.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart