Cutting head ST/12

Article no.: 264827 ST/12
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Insert size 11 mm
Application type left-hand
Through-coolant yes
Cutting point / joint 25 mm
ISO code cutting head SDUCL
suitable indexable insert DC.. 11T3..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Overall length L 35 mm
Insert assignment right-hand and neutral
Type of product Cutting head

Identification numbers & Classifications

Article number 264827 ST/12
EAN / GTIN 2050002059368
Manufacturer number 260317 25/11

Description

Suitable for:

Boring bar shanks No. 320102, 320104, 320407, 320409 and 320410.

Spare part:

Insert screw on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    System / insert size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart