{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 11 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | SDQCL | |
suitable indexable insert | DC.. 11T3.. | |
Approach angle | 107.5 degrees | |
Minimum pre-drill ⌀ Dmin | 50 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 40 mm | |
Insert assignment | right-hand and neutral | |
Type of product | Cutting head |
Article number | 264827 ST/11 | |
EAN / GTIN | 2050002059351 | |
Manufacturer number | 260311 40/11 |