{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HB7035-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | heavily interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 320 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 261454 HB7035-1 | |
EAN / GTIN | 4045197874870 | |
Manufacturer number | 261454 HB7035-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
VC.T 110304, Grade: HB7035-1
on request
In stock
Available in 3-4 working days
595 pieces in stock
595 pieces available in 3-4 working days
from
1
Pieces
US $ 17.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,562 pieces in stock
1,562 pieces available in 3-4 working days
from
1
Pieces
US $ 17.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
653 pieces in stock
653 pieces available in 3-4 working days
from
1
Pieces
US $ 17.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
326 pieces in stock
326 pieces available in 3-4 working days
from
1
Pieces
US $ 17.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
425 pieces in stock
425 pieces available in 3-4 working days
from
1
Pieces
US $ 17.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
622 pieces in stock
622 pieces available in 3-4 working days
US $ 11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
164 pieces in stock
164 pieces available in 3-4 working days
US $ 11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
389 pieces in stock
389 pieces available in 3-4 working days
from
1
Pieces
US $ 17.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 |
Cutting conditions | heavily interrupted | slightly interrupted | continuous | continuous | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Chip breaker | SM | SM | SM | VM | VM | MM | PM | VM |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.35 mm/rev. | 0.12 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |