VC.T 110304, Grade: HB7010-1

Article no.: 261454 HB7010-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 17.09 / Piece
  • from 10 Piece
    US $ 14.24 / Piece
on request
In stock
663 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCMT 110304
Corner radius 0.4 mm
Grade HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SM
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 440 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261454 HB7010-1
EAN / GTIN 4045197780867
Manufacturer number 261454 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


VC.T 110304, Grade: HB7010-1

VC.T 110304, Grade: HB7010-1

on request
In stock
663 pieces in stock
from 1  Pieces
US $ 17.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,572 pieces in stock
from 1  Pieces
US $ 17.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
326 pieces in stock
from 1  Pieces
US $ 17.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
425 pieces in stock
from 1  Pieces
US $ 17.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
295 pieces in stock
from 1  Pieces
US $ 17.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
622 pieces in stock
US $ 11.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
174 pieces in stock
US $ 11.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
399 pieces in stock
from 1  Pieces
US $ 17.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.24
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert VCMT 110304 VCMT 110304 VCMT 110304 VCMT 110304 VCMT 110304 VCMT 110304 VCMT 110304 VCMT 110304
Cutting conditions continuous slightly interrupted continuous slightly interrupted heavily interrupted slightly interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.3 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm
Chip breaker SM SM VM VM SM MM PM VM
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.35 mm/rev. 0.12 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart