{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M | |
Cutting depth ap | 0.1 mm - 1 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261186 HBT130 | |
EAN / GTIN | 4062406257569 | |
Manufacturer number | 261186 HBT130 |
This article |
Recommendations |
|||
---|---|---|---|---|
VBMT 110304, Grade: HBT130
on request
In stock
222 pieces in stock
US $ 11.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
545 pieces in stock
from
1
Pieces
US $ 18.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
US $ 11.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
517 pieces in stock
from
1
Pieces
US $ 18.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 |
ISO code indexable insert | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HBT130 | HB7140-1 | HBT130 | HB7130-2 |
Chip breaker | M | VM | MM | VM |
Main application | M | M | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |