VBMT 110304 HBT130

Article no.: 261252 HBT130
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
150 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VBMT 110304
Corner radius 0.4 mm
Grade HBT130
Tool material Carbide
Coating TiCN
Main application M
Cutting conditions slightly interrupted
Chip breaker MM
Cutting depth ap 0.3 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.35 mm/rev.
Cutting speed vc main application 50 m/min - 200 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261252 HBT130
EAN / GTIN 4062406257606
Manufacturer number 261252 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart