{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 110304 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | HQ | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261174 CA6525 | |
EAN / GTIN | 4960664492336 | |
Manufacturer number | TJV07410 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
VBMT 110304, Grade: CA6525
on request
In stock
116 pieces in stock
US $ 20.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
360 pieces in stock
from
1
Pieces
US $ 18.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
289 pieces in stock
from
1
Pieces
US $ 18.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
742 pieces in stock
from
1
Pieces
US $ 18.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
265 pieces in stock
from
1
Pieces
US $ 18.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
290 pieces in stock
from
1
Pieces
US $ 18.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,968 pieces in stock
US $ 11.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
210 pieces in stock
US $ 11.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
888 pieces in stock
from
1
Pieces
US $ 18.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 | VBMT 110304 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Skrubbearbejdning-sletbearbejdning | Finishing |
Grade | CA6525 | HB7020 | HB7010-1 | HB7120-1 | HB7140-1 | HB7035-1 | HBT020 | HBT130 | HB7130-2 |
Chip breaker | HQ | SS | SS | VS | VS | SS | PF | M | VS |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |