Boring bar, steel, left-hand, Shank ⌀ / insert size: 40/16mm

Article no.: 261133 40/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 40 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A40T SVUBR/L16
Setting angle κ 93 degrees
suitable indexable insert VB.. 1604..
Minimum pre-drill ⌀ Dmin 49 mm
Centre offset L3 27 mm
Clamping height L2 39 mm
Head length L1 40 mm
Overall length L 300 mm
Pack of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261133 40/16
EAN / GTIN 4045197878106
Manufacturer number 261133 40/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart