Boring bar, steel, left-hand, Shank ⌀ / insert size: 32/16mm

Article no.: 261133 32/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 32 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A32S SVUBR/L16
Setting angle κ 93 degrees
suitable indexable insert VB.. 1604..
Minimum pre-drill ⌀ Dmin 40 mm
Centre offset L3 22 mm
Clamping height L2 31 mm
Head length L1 33.5 mm
Overall length L 250 mm
Pack of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261133 32/16
EAN / GTIN 4045197878090
Manufacturer number 261133 32/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart