GARANT Master Turn boring bar, steel spiral flutes 12/11 mm

Article no.: 260932 12/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 12 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A12L STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 7.2 mm
Clamping height L2 11 mm
Head length L1 24.3 mm
Overall length L 140 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260932 12/11
EAN / GTIN 4062406677251
Manufacturer number 260932 12/11

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Turn boring bar, steel spiral flutes  12/11 mm

GARANT Master Turn boring bar, steel spiral flutes 12/11 mm

on request
In stock
3 pieces in stock
US $ 173.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 178.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock
US $ 324.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
US $ 205.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 280.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 204.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
US $ 216.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
US $ 144.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 269.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 205.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 134.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 173.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 329.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 173.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 173.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 256.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 263.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 353.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 358.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
US $ 280.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 144.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 166.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 327.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 341.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 242.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 250.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 140.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 191.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 140.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 140.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
US $ 142.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
US $ 133.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 142.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 404.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 139.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 175.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 164.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 175.62
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
US $ 198.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 482.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 482.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 482.55
plus VAT at the current rate Prices plus delivery costs
Overall length L 140 mm 125 mm 150 mm 150 mm 140 mm 150 mm 150 mm 125 mm 150 mm 140 mm 150 mm 150 mm 140 mm 100 mm 150 mm 100 mm 100 mm 90.5 mm 110 mm 115 mm 130 mm 150 mm 140 mm 140 mm 100.5 mm 120 mm 80.5 mm 95 mm 125 mm 140 mm 125 mm 125 mm 125 mm 125 mm 125 mm 150 mm 125 mm 125 mm 125 mm 125 mm 125 mm 140 mm 140 mm 140 mm 140 mm 120 mm 120 mm 120 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 11 mm 6 mm 6 mm 6 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 5 mm 6 mm 5 mm 5 mm 06 mm 08 mm 06 mm 08 mm 7 mm 7 mm 7 mm 06 mm 08 mm 06 mm 08 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 7.2 mm 7 mm 8 mm 7 mm 9 mm 9 mm 9.5 mm 9 mm 8 mm 9 mm 8 mm 9 mm 9 mm 5.6 mm 9.15 mm 6.4 mm 6.4 mm 8.5 mm 9 mm 9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 6.9 mm 9 mm 2 mm 9 mm 9 mm 9 mm 9 mm 9 mm 8 mm 7 mm 8 mm 6.5 mm 9 mm 8.5 mm 9 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart