This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar steel 12/11 mm

Article no.: 260931 12/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 5×D
Through-coolant yes
ISO code toolholder A12M STLCR/L11
Setting angle κ 95 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 7.2 mm
Clamping height L2 11 mm
Overall length L 150 mm
Insert screw 269022 4
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260931 12/11
Manufacturer number THC11827

Description

Version:

Streamlined flutes for improved chip evacuation, reduced tendency to vibrate, stable machining conditions.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart