{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 110204 | |
Corner radius | 0.4 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 440 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260982 HB7010-1 | |
EAN / GTIN | 4045197780713 | |
Manufacturer number | 260982 HB7010-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
TC.T 110204, Grade: HB7010-1
on request
In stock
Available in 3-4 working days
698 pieces in stock
698 pieces available in 3-4 working days
from
1
Pieces
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,449 pieces in stock
1,449 pieces available in 3-4 working days
from
1
Pieces
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,332 pieces in stock
1,332 pieces available in 3-4 working days
from
1
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
353 pieces in stock
353 pieces available in 3-4 working days
from
1
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
995 pieces in stock
995 pieces available in 3-4 working days
from
1
Pieces
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,040 pieces in stock
1,040 pieces available in 3-4 working days
from
1
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,525 pieces in stock
1,525 pieces available in 3-4 working days
US $ 7.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,092 pieces in stock
1,092 pieces available in 3-4 working days
US $ 9.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 |
ISO code indexable insert | TCMT 110204 | TCMT 110204 | TCMT 16T304 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | slightly interrupted | slightly interrupted | continuous | heavily interrupted | heavily interrupted | slightly interrupted | slightly interrupted |
Grade | HB7010-1 | HB7020 | HB7020 | HB7010-1 | HB7035-1 | HB7035-1 | HBT020 | HBT020 |
Main application | P | P | P | P | P | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |