This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar steel 12/11 mm

Article no.: 260930 12/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 12 mm
    Insert size 11 mm
    Application type right-hand
    Boring depth up to 5×D
    Through-coolant yes
    ISO code toolholder A12M STLCR/L11
    Setting angle κ 95 degrees
    suitable indexable insert TC.. 1102..
    Minimum pre-drill ⌀ Dmin 14 mm
    Centre offset L3 7.2 mm
    Clamping height L2 11 mm
    Overall length L 150 mm
    Insert screw 269022 4
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260930 12/11
    Manufacturer number THC11826

    Description

    Version:

    Streamlined flutes for improved chip evacuation, reduced tendency to vibrate, stable machining conditions.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart