GARANT Master Mute boring bar 25/11 mm

Article no.: 260920 25/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Standard: DIN 8024
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 25 mm
Insert size 11 mm
Application type right-hand
Standard DIN 8024
Vibration damped
Through-coolant yes
ISO code toolholder A25X STFCR/L11
Setting angle κ 90 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
non-clamping range S 155 mm
Overall length L 222 mm
Overhang L1 125 mm
Pack of insert screws 269028 47
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260920 25/11
EAN / GTIN 4067263623175
Manufacturer number 260920 25/11

Description

Version:

Round shank without clamping face.

Note:

Do not clamp on the area marked S!

Downloads & documents

Suitable products

Inserts

Accessories

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart