DCMT 070202, Grade: SP4019

Article no.: 260470 SP4019
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 15.87 / Piece
  • from 10 Piece
    US $ 13.22 / Piece
on request
In stock
100 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMT 070202
Corner radius 0.2 mm
Grade SP4019
Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker 73
Cutting depth ap 0.2 mm - 4.5 mm
Feed f 0.1 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 30 m/min - 440 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260470 SP4019
Manufacturer number 5660369

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
CuZn
N
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


DCMT 070202, Grade: SP4019

DCMT 070202, Grade: SP4019

on request
In stock
100 pieces in stock
from 1  Pieces
US $ 15.87
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 13.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
390 pieces in stock
from 1  Pieces
US $ 11.87
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
355 pieces in stock
from 1  Pieces
US $ 11.87
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
305 pieces in stock
from 1  Pieces
US $ 11.87
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.90
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.2 mm 0.2 mm 0.2 mm 0.2 mm
ISO code indexable insert DCMT 070202 DCMT 070202 DCMT 070202 DCMT 070202
Finishing/roughing assignment Semi-roughing Semi-roughing Semi-roughing Skrubbearbejdning-sletbearbejdning
Cutting conditions continuous continuous continuous continuous
Cutting depth ap 0.2 mm - 4.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.2 mm - 2.5 mm
Chip breaker 73 SM VM GM
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart