{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070202 | |
Corner radius | 0.2 mm | |
Grade | HB7210-1 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | K | |
Cutting conditions | continuous | |
Chip breaker | GM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 100 m/min - 450 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260449 HB7210-1 | |
EAN / GTIN | 4062406059231 | |
Manufacturer number | 260449 HB7210-1 |
This article |
Recommendations |
||
---|---|---|---|
DC.T 070202, Grade: HB7210-1
on request
In stock
305 pieces in stock
from
1
Pieces
US $ 11.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
390 pieces in stock
from
1
Pieces
US $ 11.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
355 pieces in stock
from
1
Pieces
US $ 11.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm |
ISO code indexable insert | DCMT 070202 | DCMT 070202 | DCMT 070202 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing |
Cutting conditions | continuous | continuous | continuous |
Cutting depth ap | 0.2 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Chip breaker | GM | SM | VM |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |